
1/2" Drive, 32mm Size, Metric Socket, 6 Points, 32mm, 1/2"D, Impact, 6pt.
Mfr # 2032M
Zoro # G5272885
product price:Â $17.55
/eaKey Features
Size
32mm
Overall Length
40mm
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2032M
Zoro #
G5272885
UPC #
729440466190
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
32mm
Overall Length
40mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Category Type
Impact Socket
Socket Type
Standard Length Impact
Description
Socket,32mm,1/2 In.D,Impact,6pt.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.