1" Drive, 33mm Size, Metric Socket, 6 Points, 33mm, 1"D Torq , 475Ftlb

  • Mfr # 44033

  • Zoro # G5272797


product price:  $148.24
/ea
Free Shipping & Returns

Key Features

Drive Size
1"
Size
33mm
Overall Length
12"
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44033
Zoro #
G5272797
UPC #
838780009834
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1"
Size
33mm
Overall Length
12"

Details

Item
Drive Socket
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Socket Type
Torque Limiting Impact

Description

Socket,33mm,1 In.D Torq 6pt.,475Ftlb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.