Skip to Main Content
customer-service Help
Grey Pneumatic

SOC 3/4 1"D IMP DBL SQ 8PT BLK

Grey Pneumatic SOC 3/4 1"D IMP DBL SQ 8PT BLK 4524S
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$37.46
  • Drive Size: 1"
  • Socket Type: Standard Length Impact
  • SAE or Metric: SAE
See full product details
Out of Stock
Total: $37.46

Grey Pneumatic #4524S Specifications

  • Drive Size: 1"
  • Socket Type: Standard Length Impact
  • SAE or Metric: SAE
  • Number of Points: 8
  • Overall Length: 2.36"
  • Material: Chrome Molybdenum Alloy Steel
  • Size: 3/4
  • Finish: Chrome plated
  • Category Type: Impact Socket
  • Item: Impact Socket
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Socket,3/4 In.,1 In.D,Impact Dbl Sq 8pt.,Blk

Reviews of Grey Pneumatic #4524S