
Grey Pneumatic
1/2" Drive, 3/8" Size, SAE Socket, 4 Points
Mfr # 2012PP
Zoro # G5273427
product price: $9.35
/eaSold in multiples of 2 for $18.70
Key Features
- Drive Size 1/2"
- Size 3/8"
- Overall Length 1.50"
- SAE or Metric SAE
- Number of Points 4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand Grey Pneumatic
- MFR # 2012PP
- Zoro # G5273427
- UPC # 729440464257
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Size | 3/8" |
Overall Length | 1.50" |
Details
Item | Impact Socket |
SAE or Metric | SAE |
Number of Points | 4 |
Finish | Chrome plated |
Socket Type | Pipe Plug Impact |
Category Type | Impact Socket |
Material | Chrome Molybdenum Alloy Steel |
Description
Impact Socket,3/8 In.,1/2 In.D,Pipe Plug,sq,M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.