Zoro Homepage

SOC 3/8 1/4D IMP 6PT DP

  • Mfr # 912DS

  • Zoro # G7031083


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Profile
Deep 6-Point Surface Drive
Overall Length
1.97"
Shape
II
Bolt Clearance Depth "C" Size
1.61"
Drive End "A" Size
.51"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912DS
Zoro #
G7031083
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1.97"
Bolt Clearance Depth "C" Size
1.61"
Drive End "A" Size
.51"
Socket End "B" Size
.59"
Hex Depth "D" Size
.35"
Drive Size
1/4"
Size Metric1
3/8"

Details

Item
Surface Drive 1/4" x 3/8" Deep
Profile
Deep 6-Point Surface Drive
Shape
II
Unit of Measure
SAE

Description

Surface Drive 1/4 In. x 3/8 In. Deep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.