This item is Discontinued.

This item is Discontinued.
1/4" Drive Impact Socket 6 (Discontinued)
Mfr #
945MS
Zoro #
G7029640
UPC # 00729440486358
Country of Origin Taiwan, Province of China
Category Impact Sockets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
945MS
Zoro #
G7029640
UPC #
00729440486358
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Size
4.5mm
Overall Length
23mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Material
Chrome Molybdenum Alloy Steel
Socket Type
Standard Length Impact
Category Type
Impact Socket
Description
Metric Impact Socket,6Pt,1/4 In.Dr - 4.5mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.