1/4" Drive, 5/16 Size, SAE Socket, 6s Points, 5/16", 1/4"D, 6pt. D

  • Mfr # 910DS

  • Zoro # G5271835


product price:  $5.55
/ea
Sold in multiples of 2 for $11.10

Key Features

Drive Size
1/4"
Overall Length
1.97"
SAE or Metric
SAE
Number of Points
6s
Finish
Chrome plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
910DS
Zoro #
G5271835
UPC #
729440485542
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Size
5/16
Overall Length
1.97"

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6s
Finish
Chrome plated
Category Type
Impact Socket
Material
Chrome Molybdenum Alloy Steel
Socket Type
Impact Deep

Description

Impact Socket,5/16 In.,1/4 In.D,6pt. D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.