This item is Discontinued.

Grey Pneumatic 1/4" Drive, 5/16" Size, SAE Socket, 6 Points 910DG

This item is Discontinued.

Grey Pneumatic

1/4" Drive, 5/16" Size, SAE Socket, 6 Points (Discontinued)

Mfr # 910DG
Zoro # G6998247
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
910DG
Zoro #
G6998247
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Size
5/16"
Overall Length
1.97"

Details

Item
Deep Socket
SAE or Metric
SAE
Number of Points
6
Socket Type
Deep Length magnetic Impact
Material
Chrome Molybdenum Alloy Steel

Description

Socket,Magnetic Deep,1/4 In. Drive,5/16 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.