Shop GREY PNEUMATIC
See all product information
1/4" Drive Male Hex Socket 24mm Socket
Mfr # 9905F
Zoro # G5271701
product price:Â $10.83
/eaKey Features
Drive Size
1/4"
Overall Length
1.38"
SAE or Metric
SAE
Category Type
Hex Socket
Drive Type
Hex
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9905F
Zoro #
G5271701
UPC #
729440486471
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Overall Length
1.38"
Socket Depth
24mm
Details
Item
Impact Socket,5/32",1/4"D,Hex M,Black
SAE or Metric
SAE
Category Type
Hex Socket
Drive Type
Hex
Tether Capable
Not Tether Capable
Tether Ready
No
Product Type
Impact Socket,5/32",1/4"D,Hex M,Black
Tether Status
Not Tether Capable
Description
Impact Socket,5/32 In.,1/4 In.D,Hex M,Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.