1/2" Drive, 5/8 Size, SAE Socket, 8 Points, 5/8", 1/2"D, 8pt., Black
Mfr # 2520S
Zoro # G5271659
product price:Â $12.25
/eaKey Features
Drive Size
1/2"
Overall Length
1.50"
SAE or Metric
SAE
Number of Points
8
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2520S
Zoro #
G5271659
UPC #
729440469399
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
5/8
Overall Length
1.50"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
8
Finish
Chrome plated
Category Type
Impact Socket
Material
Chrome Molybdenum Alloy Steel
Socket Type
Standard Length Impact
Tether Ready
No
Product Type
Impact Socket,5/8",1/2"D,8pt.,Black
Description
Impact Socket,5/8 In.,1/2 In.D,8pt.,Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.