
1/4" Drive, 5mm Size, Metric Socket, 6 Points, 5mm, 1/4"D, Impact, Hex M, Blk
Mfr # 9905M
Zoro # G5271318
product price:Â $13.15
/eaKey Features
Overall Length
35mm
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Category Type
Hex Socket
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9905M
Zoro #
G5271318
UPC #
729440486488
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Size
5mm
Overall Length
35mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Category Type
Hex Socket
Socket Type
Impact Hex
Material
Chrome Molybdenum Alloy Steel
Description
Socket,5mm,1/4 In.D,Impact,Hex M,Blk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.