Shop GREY PNEUMATIC
See all product information
Create Account
1/2" Drive, 7/8 Size, SAE Socket, 12 Points
Mfr # 2128R
Zoro # G5270898
product price:Â
$
8.39
/ea
Sold in multiples of 2 for $16.78
Key Features
Overall Length
1.5"
SAE or Metric
SAE
Number of Points
12
Finish
Chrome plated
Category Type
Impact Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2128R
- Zoro #
- G5270898
- UPC #
- 729440468132
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/2"
- Size
- 7/8
- Overall Length
- 1.5"
Details
- Item
- Impact Socket
- SAE or Metric
- SAE
- Number of Points
- 12
- Finish
- Chrome plated
- Category Type
- Impact Socket
- Socket Type
- Standard Length Impact
- Material
- Chrome Molybdenum Alloy Steel
Description
Impact Socket,7/8 In.,1/2 In.D,12pt.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.