
1/4" Drive, 7mm Size, Metric Socket, 6s Points, 7mm, 1/4"D, Impact, 6pt.
Mfr # 907MS
Zoro # G5270679
product price:Â $3.85
/ea
Sold in multiples of 3 for $11.55
Key Features
Drive Size
1/4"
Overall Length
23mm
SAE or Metric
Metric
Number of Points
6s
Finish
Chrome plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
907MS
Zoro #
G5270679
UPC #
729440485276
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Size
7mm
Overall Length
23mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6s
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Socket Type
Standard Length Impact
Category Type
Impact Socket
Description
Socket,7mm,1/4 In.D,Impact,6pt.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.