This item is Discontinued.

This item is Discontinued.
1/4" Drive Impact Socket Chrome plated (Discontinued)
Mfr #
909MDG
Zoro #
G5270091
UPC # 729440485450
Country of Origin Taiwan, Province of China
Category Impact Sockets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
909MDG
Zoro #
G5270091
UPC #
729440485450
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Size
9mm
Overall Length
50mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Socket Type
Deep Length magnetic Impact
Material
Chrome Molybdenum Alloy Steel
Category Type
Impact Socket
Description
Socket,9mm,1/4 In.D,Impact,Mag 6pt.,D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.