This item is Discontinued.

This item is Discontinued.
3/8" Drive Impact Socket Chrome plated (Discontinued)
Mfr #
1112S
Zoro #
G5269866
UPC # 729440462185
Country of Origin Taiwan, Province of China
Category Impact Sockets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1112S
Zoro #
G5269866
UPC #
729440462185
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
M12
Overall Length
1.98"
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
12
Finish
Chrome plated
Socket Type
Triple Square Impact
Material
Chrome Molybdenum Alloy Steel
Category Type
Impact Socket
Description
Impact Socket,M12 3/8 In.D,Triple,Sq M,Blk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.