
1/4" Drive, T10 Size, SAE Socket, Star Points
Mfr # 910T
Zoro # G5269245
product price:Â $15.89
/eaKey Features
Drive Size
1/4"
Overall Length
1.38"
SAE or Metric
SAE
Number of Points
Star
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
910T
Zoro #
G5269245
UPC #
729440485627
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Size
T10
Overall Length
1.38"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
Star
Finish
Chrome plated
Category Type
Impact Socket
Material
Chrome Molybdenum Alloy Steel
Socket Type
Internal Star Impact Drivers
Description
Socket,T10,1/4 In.D,Int Impact,Trx Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.