Zoro Homepage

Soc T47 1/2D Imp Int Trx Lg Male Blk

  • Mfr # 2147T

  • Zoro # G4647134


product price: $20.29
/ea

Key Features

Drive Size
1/2"
Overall Length
2.95"
Socket Depth
.2"
Tip Type
Torx
Drive End "A" Size
.98"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2147T
Zoro #
G4647134
UPC #
729440468620
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Overall Length
2.95"
Socket Depth
.2"
Drive End "A" Size
.98"
Size Torx
T47

Details

Tip Type
Torx

Description

Soc T47 1/2D Imp Int Trx Lg Male Blk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.