This item is Discontinued.

This item is Discontinued.
1-1/2" Drive, 6-Point; Deep SAE Socket (Discontinued)
Mfr #
6096D
Zoro #
G202549212
UPC # 729440000000
Country of Origin Taiwan, Province of China
Category Sockets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6096D
Zoro #
G202549212
UPC #
729440000000
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1-1/2"
Overall Length
6.69"
Socket Sizes
4.45"
Bolt Clearance Depth "C" Size
4.96"
Drive End "A" Size
3.39"
Size SAE
3"
Hex Depth "D" Size
1.93"
Details
SAE or Metric
SAE
Hook and Loop Shape
III
Output Type
6-Point; Deep
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.