This item is Discontinued.

Grey Pneumatic Socket 1" Dr, 4.25" L GP4040DT

This item is Discontinued.

Grey Pneumatic

Socket 1" Dr, 4.25" L (Discontinued)

Mfr # GP4040DT
Zoro # G302017703
UPC # 729440475536
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GP4040DT
Zoro #
G302017703
UPC #
729440475536
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1"
Overall Length
4.25"
Socket Depth
1.69"
Outside Diameter
2.01"

Details

Item
Socket
Features
Designed for truck wheel service when removing lug nuts that are deeply recessed and where space is very limited. All GP Impact Sockets feature the GP High Torque Drive. Increased Strength, Increased Torque, Easier Access to Tight Areas, Reduced Wear. All GP Sockets feature extra-large size markings for quick identification.
Number of Points
6
Application
Automotive, Industrial, Assembly, Mining, Maintenance, Construction and Energy Industry
Type
High Torque

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.