Zoro Homepage

Socket 1/2" Dr, 5.00" L, Chrome plated

  • Mfr # 2014XD

  • Zoro # G5284791


product price: $21.45
/ea

Key Features

Drive Size
1/2"
Overall Length
5.00"
Finish
Chrome plated
Number of Points
6
Socket Type
Extra-Deep Impact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2014XD
Zoro #
G5284791
UPC #
729440464547
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Overall Length
5.00"
Size
7/16

Details

Item
Socket
Finish
Chrome plated
Number of Points
6
Socket Type
Extra-Deep Impact
SAE or Metric
SAE
Material
Chrome Molybdenum Alloy Steel

Description

Socket,1/2 In.Dx7/16 In.,Ext

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.