This item is Discontinued.

Grey Pneumatic 1/2" Drive Socket Set, 1 pcs 2619

1/2" Drive Socket Set, 1 pcs (Discontinued)

  • Mfr # 2619
  • Zoro # G5268755
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2619
Zoro #
G5268755
UPC #
729440469627
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"

Details

Item
Socket Set
Number of Pieces
1
SAE or Metric
SAE
Material
Chrome-Molybdenum Alloy Steel

Description

Stud Setter,1/2 In.Dx3/4 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.