Zoro Homepage

TORX SET 9PC 6" LONG

  • Mfr # 1206T

  • Zoro # G5268387


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Pieces
9
Measurement Type
Torx(R)
Impact Rated
No
Product Type
Torx Set,6"L,9pcs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1206T
Zoro #
G5268387
UPC #
838780001463
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"

Details

Item
Torx Set
Number of Pieces
9
Measurement Type
Torx(R)
Impact Rated
No
Product Type
Torx Set,6"L,9pcs.

Description

Torx Set,6 In.L,9pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.