Shop GREYSTONE

C115SW Baseboard Diffuser 15 x 4.5 in.

  • Mfr # 45254

  • Zoro # G103924101


product price:  $27.79
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45254
Zoro #
G103924101
UPC #
803492201425
Country of Origin
China

Description

Features
  • Size: 15" x 4.5"
  • Heavy steel construction
  • Lever operated damper
  • Face removes from damper for easy installation
  • Durable powder coated white finish
  • Listed size is duct size unit fits
Specifications
  • Dimension: 4.75" H x 15" W x 2.75" L
  • Weight: 1.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.