C150MB06X10 Steel Floor Register Brown 6 x 10 in.

  • Mfr # 4087482

  • Zoro # G716340640


product price:  $28.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4087482
Zoro #
G716340640
UPC #
-
Country of Origin
China

Description

Features Color finish : Brown Material : Steel Air deflection: 1-Way Smooth glide damper Model size indicates duct opening measurements not wall opening measurements High quality steel components no plastic High quality powder coated The actual face size is 11.5 in width and 7.5 in height Pack Specifications Dimension: 11.5 H x 7.5 W x 2 L Weight: 1.9 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.