Shop GREYSTONE

C17012X08 12 x 8 in. Return Air Grille White

  • Mfr # 4021937

  • Zoro # G203678980


product price:  $29.35
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4021937
Zoro #
G203678980
UPC #
803492201715
Country of Origin
China

Description

Features
  • 12 x 8 in. Return Air Grille
Specifications
  • Dimension: 13.9" H x 9.9" W x 0.5" L
  • Weight: 1.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.