Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bale Spear Attachment for Skid Steer Loaders, Gray/Red Powder Coat

  • Mfr # 1072

  • Zoro # G222324530


product price: $532.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Spear Type
39 in. long x 1-3/4 in. diameter Conus 2 BPT spear
Material
Steel
Width
49 in
For Use With
Skid steer loaders
Construction type
Heavy-duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1072
Zoro #
G222324530
UPC #
11343013282
Country of Origin
United States

Dimensions

Width
49 in
Quick Attach Plate Thickness
5/16 in
Stabilizer Size
17 in. long x 1-1/4 in. diameter
Height
22 in
Length
43 in

Details

Spear Type
39 in. long x 1-3/4 in. diameter Conus 2 BPT spear
Material
Steel
For Use With
Skid steer loaders
Construction type
Heavy-duty
Item
Skid Steer Loader Attachment
Max. Lift Capacity
3,000 lbs
Color
Gray/red
Application
Moving and stacking bales of hay more efficiently using the power of your skid steer
Finish
Powder coat

Description

The GreyWolf Skid Steer Bale Spear Attachment is built heavy duty and features a mounting plate with three prongs. This universal quick attach plate is designed to move and stack bales of hay more efficiently using the power of your skid steer. The new GreyWolf Attachments line is designed with you in mind to make DIY jobs faster and easier. Our new K&M-manufactured attachments easily mount to skid steer loaders that use the standard universal quick attachment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.