Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Land Plane Attachment for Skid Steer Loaders, Gray/Red Powder Coat

  • Mfr # 1073

  • Zoro # G022324662


product price: $1,707.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Construction type
Heavy-duty
Cutting Edge Size
5/8 in
Thickness
5/16 in
For Use With
Skid steer loaders
Application
Grading landscape and leveling dirt and gravel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1073
Zoro #
G022324662
UPC #
808841010734
Country of Origin
United States

Dimensions

Cutting Edge Size
5/8 in
Thickness
5/16 in
Width
75 in
Length
50 in
Height
19 in

Details

Construction type
Heavy-duty
For Use With
Skid steer loaders
Application
Grading landscape and leveling dirt and gravel
Item
Skid Steer Loader Attachment
Finish
Powder coat
Color
Gray/red
Material
Steel

Description

The GreyWolf skid steer land plane attachment is engineered for heavy-duty performance, featuring cutting edges that efficiently skim high areas and fill in low spots. Designed with a universal quick attach plate, it’s perfect for smoothing rough terrain with the power and versatility of your skid steer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.