Zoro Homepage

Mini Skid Steer Loader 2" Receiver Hitch Plate

  • Mfr # 1060

  • Zoro # G022324686


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Construction type
Heavy-duty
Receiver Construction
1/4 in thick steel
Color
Black
Finish
Powder coat
For Use With
Mini skid steer loaders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1060
Zoro #
G022324686
UPC #
11343012773
Country of Origin
United States

Dimensions

Thickness
1/4 in
Width
24.25 in
Height
10.25 in
Length
9.75 in

Details

Construction type
Heavy-duty
Receiver Construction
1/4 in thick steel
Color
Black
Finish
Powder coat
For Use With
Mini skid steer loaders
Item
Skid Steer Loader
Application
Moving trailers
Material
Steel

Description

The GreyWolf Mini Skid Steer Loader 2" Receiver Hitch Plate is built to be heavy-duty using 1/4" thick steel. This universal quick attach plate is designed to easily move trailers or other towable implements using a 2" trailer hitch and the power of your skid steer.The new GreyWolf Attachments line is designed with you in mind to make DIY jobs faster and easier. Our new K&M manufactured attachments easily mount to skid steer loaders that use the standard universal quick attachment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.