Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rock Devil Attachment for Skid Steer Loaders, Gray/Red Powder Coat

  • Mfr # 1051

  • Zoro # G922324649


product price: $1,840.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Max. PSI
3500
Quick Attach Plate Thickness
5/16 in
Color
Gray/red
Height
41 in
Cylinder Size
3 in. bore x 8 in. stroke
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1051
Zoro #
G922324649
UPC #
808841010512
Country of Origin
United States

Dimensions

Quick Attach Plate Thickness
5/16 in
Height
41 in
Cylinder Size
3 in. bore x 8 in. stroke
Length
54 in
Width
49 in

Details

Max. PSI
3500
Color
Gray/red
For Use With
Skid steer loaders that use the standard universal quick attachment
Includes
Hoses and flat-faced couplers
Material
Steel
Finish
Powder coat
Item
Skid Steer Loader Attachment
Application
Removing and transporting rocks

Description

The GreyWolf Rock Devil Attachment is built heavy-duty. It features 1 in. thick steel digging teeth, a 1 in. thick steel hook and 1/2 in. steel gussets, and reinforcing plates. The Rock Devil will remove rocks with minimal ground disturbance using the power of your skid steer. The new GreyWolf Attachments line is designed with you in mind to make DIY jobs faster and easier. Our new K&M-manufactured attachments easily mount to skid steer loaders that use the standard universal quick attachment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.