Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Skid Steer 2" Receiver Hitch Plate

  • Mfr # 1061

  • Zoro # G122324586


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Construction type
Heavy-duty
For Use With (Systems)
Skid steer loaders
Receiver Construction
1/4 in thick steel
Color
Gray
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1061
Zoro #
G122324586
UPC #
11343012780
Country of Origin
United States

Dimensions

Length
9 in
Height
19 in
Width
49 in
Thickness
5/16 in

Details

Item
Skid Steer Loader
Construction type
Heavy-duty
For Use With (Systems)
Skid steer loaders
Receiver Construction
1/4 in thick steel
Color
Gray
Finish
Powder coat
Material
Steel
Max. Lift Capacity
3,500 lbs
Application
Moving trailers

Description

The GreyWolf Skid Steer 2" Receiver Hitch Plate is built to be heavy-duty using 5/16” thick steel. This universal quick attach plate is designed to easily move trailers or other towable implements using a 2” trailer hitch and the power of your skid steer.The new GreyWolf Attachments line is designed with you in mind to make DIY jobs faster and easier. Our new K&M manufactured attachments easily mount to skid steer loaders that use the standard universal quick attachment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.