Zoro Homepage

Stump Bucket Attachment for Skid Steer Loaders, Gray Powder Coat

  • Mfr # 1062

  • Zoro # G322324560


product price: $559.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Construction type
Heavy-duty
Thickness
5/16 in
Application
Prying up tree stumps and old fence posts, removing sidewalks and asphalt, and digging up ditches and swales
Length
42 in
For Use With (Systems)
Skid steer loaders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1062
Zoro #
G322324560
UPC #
808841010628
Country of Origin
United States

Dimensions

Thickness
5/16 in
Length
42 in
Width
49 in
Height
19 in

Details

Construction type
Heavy-duty
Application
Prying up tree stumps and old fence posts, removing sidewalks and asphalt, and digging up ditches and swales
For Use With (Systems)
Skid steer loaders
Item
Skid Steer Loader Attachment
Color
Gray
Finish
Powder coat
Material
Steel

Description

The GreyWolf skid steer stump bucket is built for heavy-duty performance with durable 5/16 in. thick steel construction. Designed with a universal quick attach plate, this rugged attachment makes it easy to dig out stubborn rocks and stumps, harnessing the full power of your skid steer for tough jobs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.