Zoro Homepage

Till-N-Claw 3-Point Chisel Plow & Cultivator, 43-In. Wide

  • Mfr # GWG311038

  • Zoro # G922324588


product price: $1,897.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Frame Weight
312 lbs
Color
Black
Application
Deep tillage
Straight-Style Cutting Coulter Size
13.5 in
Square Shank Number
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWG311038
Zoro #
G922324588
UPC #
11343004662
Country of Origin
United States

Dimensions

Straight-Style Cutting Coulter Size
13.5 in
Square Shank Size
1-3/8 in
Tillage Depth
Up to 8 in
Tillage Width
43 in
Width
43 in

Details

Frame Weight
312 lbs
Color
Black
Application
Deep tillage
Square Shank Number
5
Item
Chisel Plow
Straight-Style Cutting Coulter Number
5
For Use With
20HP to 40HP compact tractors
Hitch System
3-point
Includes
9-in. field cultivator sweeps and 2-in. reversible chisel points

Description

The GreyWolf Till-N-Claw 3-point chisel plow & cultivator is built for deep tillage behind Category 1 compact tractors ranging from 20 to 40HP. With a 43-in. cutting width, five front-cutting coulters, and five rigid shanks, it’s designed to break through tough soil conditions while maintaining a constant attack angle for efficient ground shattering. The 3-point hitch system, both standard and quick hitch compatible, ensures stable, level operation for consistent performance with every pass. This heavy-duty tool includes narrow chisel points and 9-in. field cultivator sweeps and features adjustable shanks, rear attachment receivers, and side-mounted weight racks to adapt easily to various needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.