Zoro Homepage

Till-N-Claw 3-Point Chisel Plow & Cultivator, 60-In. Wide

  • Mfr # GWG311039

  • Zoro # G322324652


product price: $2,498.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Hitch System
3-point
For Use With
30 to 40 HP compact tractors
Square Shank Size
1-3/8 in
Tillage Width
60 in
Tillage Depth
Up to 8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWG311039
Zoro #
G322324652
UPC #
11343004655
Country of Origin
United States

Dimensions

Square Shank Size
1-3/8 in
Tillage Width
60 in
Tillage Depth
Up to 8 in
Width
60 in
Straight-Style Cutting Coulter Size
13.5 in

Details

Hitch System
3-point
For Use With
30 to 40 HP compact tractors
Frame Weight
418 lbs
Square Shank Number
7
Item
Chisel Plow
Straight-Style Cutting Coulter Number
7
Includes
Narrow chisel points and 9-in. field cultivator sweeps
Application
Deep tillage
Color
Black

Description

Built for deep tillage and hard ground conditions, the GreyWolf Till-N-Claw 60-in. chisel plow & cultivator is a heavy-duty solution for compact tractors from 30-40 HP. This aggressive implement features seven rigid shanks for consistent soil penetration and seven 13.5-in. cutting coulters for slicing through debris and reducing clod size. Equipped with a Category 1 standard 3-point hitch system that’s quick hitch compatible, it includes both 9-in. field cultivator sweeps and 2-in. chisel points to adapt to various field conditions. Shank receivers, attachment mounts, and weight racks provide flexibility for deeper work, making this a top-tier tool for primary or secondary tillage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.