Zoro Homepage

Till-N-Claw Chisel Plow & Cultivator, 43-In. Wide

  • Mfr # GWG311026

  • Zoro # G222324363


product price: $2,747.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Tillage Width
43 in
For Use With
ATVs, UTVs, and small tractors
Straight-Style Cutting Coulter Number
5
Square Shank Number
5
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWG311026
Zoro #
G222324363
UPC #
11343004563
Country of Origin
United States

Dimensions

Tillage Width
43 in
Straight-Style Cutting Coulter Size
13.5 in
Tillage Depth
Up to 6 in
Square Shank Size
1-3/8 in
Width
43 in

Details

For Use With
ATVs, UTVs, and small tractors
Straight-Style Cutting Coulter Number
5
Item
Chisel Plow
Square Shank Number
5
Color
Black
Includes
9-in. wide field cultivator sweeps and 2-in. reversible chisel points

Description

Tackle tough ground conditions with the GreyWolf Till-N-Claw, a heavy-duty 43-in. wide chisel plow and cultivator designed for deep tillage and powerful ground penetration. Featuring five front-cutting coulters, rigid 1-3/8-in. square shanks, and an electric lift with ATV operator controls, this versatile implement tills up to 6 in. deep and includes both 9-in. cultivator sweeps and 2-in. chisel points. Built for use with ATVs, UTVs, or small tractors, the GreyWolf Till-N-Claw offers easy shank adjustment, quick hitch connection, and rear attachment receivers for added versatility in field prep.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.