Zoro Homepage

Till-N-Claw Chisel Plow & Cultivator, 60-In. Wide

  • Mfr # GWG311025

  • Zoro # G622324369


product price: $3,398.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Square Shank Size
1-3/8 in
For Use With
30 to 40 HP compact tractors, ATVs, and UTVs
Straight-Style Cutting Coulter Size
13.5 in
Square Shank Number
7
Straight-Style Cutting Coulter Number
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWG311025
Zoro #
G622324369
UPC #
11343004556
Country of Origin
United States

Dimensions

Square Shank Size
1-3/8 in
Straight-Style Cutting Coulter Size
13.5 in
Width
60 in
Tillage Depth
Up to 8 in

Details

For Use With
30 to 40 HP compact tractors, ATVs, and UTVs
Square Shank Number
7
Straight-Style Cutting Coulter Number
7
Application
Deep tillage
Color
Black
Includes
9-in. field cultivator sweeps and 2-in. chisel points
Item
Chisel Plow

Description

The GreyWolf Till-N-Claw 60-inch chisel plow and cultivator is built for serious tillage performance. Designed for compact tractors ranging from 30-40 HP and equipped with a drawbar, this chisel plow is also compatible with UTV and ATV machines. With seven front-cutting coulters and seven rigid shanks, it tills up to eight inches deep to deliver aggressive ground penetration and thorough soil conditioning. The towable Model 760T connects easily with a hitch pin and includes both 9-inch field cultivator sweeps and 2-inch chisel points. It also features rear attachment receivers, adjustable shanks, and side-mounted weight racks, making it versatile enough to handle a wide variety of field conditions with ease.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.