Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Till-N-Claw Cultipacker, 48-In. Wide

  • Mfr # GWG311027

  • Zoro # G522324421


product price: $944.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Packer Wheel Number
21
Includes
Clevis and pin
Packer Wheel Material
Cast Iron
For Use With
ATVs and UTVs
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWG311027
Zoro #
G522324421
UPC #
11343004570
Country of Origin
United States

Dimensions

Shaft Size
1-3/4 in
Width
48 in

Details

Packer Wheel Number
21
Includes
Clevis and pin
Packer Wheel Material
Cast Iron
For Use With
ATVs and UTVs
Material
Steel
Color
Black
Item
Cultipacker

Description

The 48-in. GreyWolf cultipacker is a compact, heavy-duty seedbed finishing tool built to boost seed-to-soil contact and promote dependable germination. Featuring 21 cast iron packer wheels with crushing knobs, a 1-3/4 in. solid steel shaft, and greasable agricultural-grade bearings, it delivers firm soil and moisture-retaining dimples with every pass. Includes clevis and pin for ATV/UTV hookup, with optional flip-over wheel and 3-point hitch kits available for fast conversion to transport or tractor use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.