Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Till-N-Claw Cultipacker, 60-In. Wide

  • Mfr # GWG311028

  • Zoro # G122324463


product price: $1,095.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Packer Wheel Material
Cast Iron
Packer Wheel Number
27
Color
Black
Width
60 in
Shaft Size
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWG311028
Zoro #
G122324463
UPC #
11343004587
Country of Origin
United States

Dimensions

Width
60 in
Shaft Size
1-3/4 in

Details

Packer Wheel Material
Cast Iron
Packer Wheel Number
27
Color
Black
Item
Cultipacker
For Use With
ATVs and UTVs
Material
Steel

Description

The 60-in. GreyWolf Till-N-Claw cultipacker is built to deliver optimal seed-to-soil contact, promoting faster germination and improved moisture retention. It’s equipped with 27 heavy-duty cast iron packer wheels on a solid 1-3/4 in. steel shaft, supported by agricultural-grade greasable bearings for long-lasting performance. Its rugged frame and versatile design make it a reliable tool for finishing food plots and seedbeds. Optional accessory kits allow for quick conversion between flip-over wheel transport and 3-point tractor mounting to fit a wide range of applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.