Zoro Homepage

Till-N-Claw Cultipacker, 72-In. Wide

  • Mfr # GWG311029

  • Zoro # G022324396


product price: $1,245.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Packer Wheel Material
Cast Iron
Packer Wheel Number
32
Shaft Size
1-3/4 in
For Use With
ATVs and UTVs
Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWG311029
Zoro #
G022324396
UPC #
11343004594
Country of Origin
United States

Dimensions

Shaft Size
1-3/4 in
Width
72 in

Details

Packer Wheel Material
Cast Iron
Packer Wheel Number
32
For Use With
ATVs and UTVs
Color
Black
Item
Cultipacker
Material
Steel

Description

The 72-in. Till-N-Claw cultipacker from GreyWolf delivers firm seed-to-soil contact for faster, more reliable germination. Equipped with 32 cast iron packer wheels on a solid 1-3/4-in. steel shaft, this heavy-duty unit features greasable agricultural-grade bearings and a rugged frame built for tough terrain. Optional kits allow for quick attachment to compact tractors with a 3-point hitch or for ATV/UTV towing using a flip-over wheel transport system, making it an all-in-one solution for food plots, seedbeds, and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.