Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Till-N-Claw Drag Harrow for 43-In. Chisel Plow & Cultivator

  • Mfr # GWG311034

  • Zoro # G922324571


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Link System
Four-bar
Spike Angle Positions
7
For Use With
43-in. chisel plows and cultivators
Application
Leveling ground and breaking up clod
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWG311034
Zoro #
G922324571
UPC #
11343004686
Country of Origin
United States

Details

Link System
Four-bar
Spike Angle Positions
7
For Use With
43-in. chisel plows and cultivators
Application
Leveling ground and breaking up clod
Item
Drag Harrow
Color
Black
Includes
Harrow and fastening pins

Description

The GreyWolf Till-N-Claw drag harrow is designed for 43-in. chisel plows and cultivators. This optional attachment levels ground, breaks up clods, and features an adjustable spike angle with seven positions. A floating four-bar link system ensures ground contouring, while adjustable side chains and a built-in weight rack provide added versatility for varying field conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.