Till-N-Claw Drag Harrow for 60-In. Chisel Plow & Cultivator

  • Mfr # GWG311035

  • Zoro # G122324661


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Includes
Harrow and fastening pins
Application
Leveling ground and breaking up clod
For Use With
60-in. chisel plows and cultivators
Color
Black
Spike Angle Positions
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWG311035
Zoro #
G122324661
UPC #
11343004679
Country of Origin
United States

Details

Includes
Harrow and fastening pins
Application
Leveling ground and breaking up clod
For Use With
60-in. chisel plows and cultivators
Color
Black
Spike Angle Positions
7
Item
Drag Harrow
Link System
Four-bar

Description

The GreyWolf Till-N-Claw drag harrow is designed for 60-in. chisel plows and cultivators. This optional attachment levels ground, breaks up clods, and features an adjustable spike angle with seven positions. A floating four-bar link system ensures ground contouring, while adjustable side chains and a built-in weight rack provide added versatility for varying field conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.