Zoro Homepage

Tree Puller Attachment for Skid Steer Loaders, Gray/Red Powder Coat

  • Mfr # 1067

  • Zoro # G822324572


product price: $1,747.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Construction type
Heavy-duty
Includes
Hoses and flat-faced couplers
For Use With
Skid steer loaders
Material
Steel
Cylinder Size
3 in. bore x 8 in. stroke
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1067
Zoro #
G822324572
UPC #
808841010673
Country of Origin
United States

Dimensions

Cylinder Size
3 in. bore x 8 in. stroke
Width
49 in
Max. Post Dia.
9 in
Quick Attach Plate Thickness
5/16 in
Height
20 in
Length
37 in

Details

Construction type
Heavy-duty
Includes
Hoses and flat-faced couplers
For Use With
Skid steer loaders
Material
Steel
Max. PSI
3500
Color
Gray/red
Item
Skid Steer Loader Attachment
Finish
Powder coat
Application
Removing trees and posts

Description

The GreyWolf Skid Steer Tree Puller Attachment is constructed from 3 in. x 3 in. square tubing and 3/8 in. thick steel. This outdoor hydraulic powered machine is designed for removing trees and posts using the power of your skid steer. The new GreyWolf Attachments line is designed with you in mind to make DIY jobs faster and easier. Our new K&M-manufactured attachments easily mount to skid steer loaders that use the standard universal quick attachment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.