Zoro Homepage

Silver Aluminum Wallet with Money Clip

  • Mfr # ALUSIL-CLIP

  • Zoro # G505306130


product price: $31.75
/ea

Key Features

Color
Silver
Material
Aluminum Alloy
Size
6.5 x 4 x 1.5 in
Fabric Weight
2.2oz
Length
6.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALUSIL-CLIP
Zoro #
G505306130
UPC #
-
Country of Origin
China

Dimensions

Size
6.5 x 4 x 1.5 in
Length
6.5"
Height
4"
Width
1.5"

Details

Item
Wallet
Color
Silver
Material
Aluminum Alloy
Fabric Weight
2.2oz
Holds
12 Cards

Description

Slimmest wallet you can own, GRID is made of two aluminum plates and is only 6mm thick. It can hold up to 12 cards and has the money clip for your cash. GRID lets you part ways with bulky, thick wallets and organize your credit cards into a slim, stylish wallet.
Holds up to 12 cards
Wireless theft protection thanks to RFID blocking
No stretching out
Weight: 2.2oz / 62g
Size: 86mm x 54mm x 6mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.