Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GrillMark Charcoal Lighter Fluid 32 oz

  • Mfr # 200-554-065

  • Zoro # G605285434


product price: $5.65
/ea
Sold in multiples of 12 for $67.80

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200-554-065
Zoro #
G605285434
UPC #
82901807810
Country of Origin
United States

Description

Grill Mark Charcoal Lighter Fluid makes starting up the grill quick and easy. Our premium odorless blend is perfect for charcoal barbecue grills and smokers. The lighter fluid is specially made to meet all environmental requirements and has a convenient, easy-pour spout for no mess. Clean, clear, and double-filtered to give you a performance you can count on for traditional charcoal, lump charcoal, briquettes, and all natural hardwood lump charcoal. Made in the USA our lighter fluid gets your charcoal briquets lit quickly and easily.


  • • LIGHTS CHARCOAL QUICKLY & EASILY: Get grilling quickly when paired with our charcoal briquets.
  • • WORKS WITH CHARCOAL BRIQUETS & LUMP CHARCOAL: Use with regular and flavored charcoal briquets, hardwood briquets and lump charcoal.
  • • CLEAN & ODORLESS: Our lighter fluid is double-filtered so it is clean, clear and odorless.
  • • EASY POUR SPOUT: Convenient easy-pour spout for no mess.
  • • MADE IN THE USA: Since 1953 our lighter fluid has been made in the USA.
  • • 32 Oz Size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.