Shop GRILL MARK
See all product information
Create Account
Steel Roasting Basket 16.7 in. L X 10.5 in. W
- Mfr # 06816
- Zoro # G723562936
product price:Â
$
32.75
/ea
Key Features
Length
16.7 in
Material
Steel
Color
Silver
Overall Depth
3 in
Width
10.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 06816
- Zoro #
- G723562936
- UPC #
- 843518071526
- Country of Origin
- China
- Material
- Steel
- Color
- Silver
- Item
- Roasting Basket
Dimensions
- Length
- 16.7 in
- Overall Depth
- 3 in
- Width
- 10.5 in
Description
You will love this barbecue roaster to handle all your roasting needs. Wire frame design easily allow grease to drain for healthier meals for the whole family. Lightweight design and wire frame allow grease to drain.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.