3075 18 in. Kwik Splice Fence Repair Tool & Wire Cutter

  • Mfr # GR697490

  • Zoro # G503977820


product price: $89.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR697490
Zoro #
G503977820
UPC #
723902262764
Country of Origin
China

Description

Features
  • Kwik Splice Fence Repair Tool & Wire Cutter.
  • Cuts High Tensile Wire.
  • Size - 18 in.
  • Dimension - 7.25 x 2 x 20.75 in.
  • Item Weight - 6.4 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.