Alto Series 40 x 40 x 17 in. Square Galvanized Metal Raised Garden Bed

  • Mfr # GR70147

  • Zoro # G803747475


product price:  $129.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GR70147
Zoro #
G803747475
UPC #
654204248456
Country of Origin
China

Description

metal raised garden beds are a perfect blend of style and function. Our raised beds are made from galvanized steel that will not warp, crack, or rot and can be recycled at the end of their service life. sidewalls to accommodate different types of plants. beds have been designed with ergonomics in mind, 22” beds provide single-sided access, and are ideal for placement against a wall or can be used to form a privacy wall or boarder. 40” wide beds provide 2-sided access without needing to step in the bed, keeping the soil loose and eliminating the need to till the soil each year. You will be amazed at the added productivity, accessibility and convenience of growing more with less soil and space. All sizes can be extended by 36 in. increments using our extension kits so the possibilities are limitless. Raised bed gardening provides proper soil drainage and retains warmth for strong root development for improved plant health and yield. secure the sides to the corner brackets with 4 or 6 bolts per corner, and they are ready for soil and plants.

Features
  • Low beds require less soil and are idea for shallow root plants
  • Narrow 22” beds are ideal for larger plants such as tomatoes, Peppers or blueberries.
  • Light weight and easy to assemble - about 15 minutes per bed
  • Stronger and more stable than wood or plastic alternatives and will not warp, slit, rot or crack
  • Classic appearance and durability of galvanized metal for long-lasting beauty and utility
  • Low-to-no maintenance required
  • Exposed edges are folded for safety
  • Ideal for poor soil conditions or poor drainage areas
  • Extend any bed by 36” increments using Earth-Mark Garden bed extension kits sold separately
  • Alto Series 40 x 40 x 17 in. Square Galvanized Metal Raised Garden Bed
Specifications
  • Color Family : Silver
  • Raised Bed Features : Elevated Bed,Expandable
  • Number of Tiers: 1
  • Shape: Square
  • Dimensions: 20" H x 3.7" W x 40.2" L
  • Weight: 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.