Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Decorative Resin Spiral Umbrella Base, Bronze - 17 in.

  • Mfr # GR425695

  • Zoro # G716054530


product price: $92.69
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR425695
Zoro #
G716054530
UPC #
747216174698
Country of Origin
China

Description

This poly resin umbrella base gives a decorative high end touch to your outdoor living space while also performing a necessary task of holding your umbrella in place. With an attractive decorative spiral pattern and bronze finish this piece adds charm and elegance to any patio. Made from poly resin this piece is rust-resistant and made to last for years. Set up your outdoor patio today with a beautiful umbrella and keep it secure with an umbrella base. Features -Includes a coupler to allow it to fit both 1.5in and 2in diameter umbrella poles -Includes a hand-turn knob for securing umbrella to the base -Made of poly resin material -Bronzed finish Specifications - Color: Bronze - Size: 17in - Weight: 26 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.