Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RSI Hydroponic Seed Trays - 242 plugs; 2 Pack

  • Mfr # GR29444

  • Zoro # G604106884


product price: $65.09
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR29444
Zoro #
G604106884
UPC #
657248255220
Country of Origin
United States

Description

The RSI Floating and hydroponic seeding tray from helps add to the ease of growing plants from scratch. The commercial grade polystyrene floating trays are designed to wick water to the new seedlings as needed, helping to keep the new plants perfectly hydrated with minimal attendance. The design and use is very simple, create a pool of water in which the trays can float, plant the seeds in tray, and what them grow!! The design of the commercially grade seeding trays ensures years of use. This unit has 128 pyramid shaped cells, which virtually eliminate transplant shock.

Advantages
  • Undamaged roots, plants and all the soil slide out simply and easily
  • This design eliminates roots getting tangled or needing to be torn for removal, entangled roots, no spreading of root pests or diseases
  • This design and stronger root system also help to promote a higher rate of transplanting success, as high as 90%
Features
  • 242 plugs
  • Pack - 2
  • Dimension - 30 x 4 x 14 in.
  • Item Weight - 2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.