Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bar Burner, Stainless Steel

  • Mfr # 25723

  • Zoro # G914479975


product price: $43.75
/ea

Key Features

Overall Depth
9.5 in
Length
10 in
Material
Stainless Steel
Width
18.5 in
Includes
(2) Flexible Venturis
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25723
Zoro #
G914479975
UPC #
60162257230
Country of Origin
United States

Dimensions

Overall Depth
9.5 in
Length
10 in
Width
18.5 in

Details

Material
Stainless Steel
Includes
(2) Flexible Venturis

Description

15-1/2 in stainless steel bar burner with two flexible venturis. Improved design ports up or down ensures better OEM replacements. Fully sealed left/right sections.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.