20 x 10 x 7 ft. Portable Walk-In Garden Greenhouse, Deep Green

  • Mfr # GR422266

  • Zoro # G115763552


product price:  $309.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GR422266
Zoro #
G115763552
UPC #
747216176371
Country of Origin
China

Description

Are you a home gardener enthusiast and looking for a way to stay in the soil all year round try out our wonderful greenhouse design that brings in the protective surroundings that you need without spending the exorbitant amount of money needed for a built-in greenhouse. the polyethylene covering forces out the cold weather and keeps your crops in perfect temperatures and it is all reinforced by a sturdy steel frame with rust-resistant coating. the tent structure allows you to place the greenhouse covering anywhere you need it as well as gives you the ability to easily break it down and move it at will. it can then cover an existing patch or you can build regular greenhouse boxes within it. the double-zippered door allows the seal to be maintained while also allowing easy in and out travel. the perfect solution for the real gardener out there who wants to keep their plants healthy through the colder months and hotter months. Features -Reinforced frame for stability and durability -Seals out weather and protects plants -Multiple windows to provide cross ventilation -Strong powder coated steel frame -Easy to break down and move to a different location Specifications - Color: Deep Green - Dimension: 20 x 10 x 7 ft. - Weight: 60 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.